Slotted screwdriver hex blade impact cap 2.5X14X250
613.32114
- UNSPSC 27111701
Delivery
In stock for delivery.
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
11 pieces in stock at Vaughan, ON as of 10:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 2.5 x 14.0 mm |
Blade Length | 250 mm |
Handle Length | 120 mm |
Handle Diameter | 40.5 mm |
Blade Type | 10/16 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898271208 |
Features
Large impact cap |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
2020-04-01
I will use this in a heavy equipment repair shop, I have the wood handled set and am very happy with them so ordered this to get a larger strike through, quality looks good out of the box but time will tell