FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80

613.200035 - UNSPSC 27111701
0613200035960 1
German Engineered
SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80 SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80
SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80

Delivery

In stock delivery from our warehouses.

Flexible 3K handle ensures perfect ergonomics, power transmission and working comfort

SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80 — 613.200035
  • SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80 — 613.200035
  • Screwdriver slotted hexagon blade 3K 0.8X4.5X90 — 613.200045
  • Screwdriver slotted hexagon blade 3K 1.0X5.5X100 — 613.200055
  • Screwdriver slotted hexagon blade 3K 1.2X7.0X125 — 613.20007
  • Screwdriver slotted hexagon blade 3K 1.6X9.0X150 — 613.20009
  • Screwdriver slotted hexagon blade 3K 1.6X10.0X175 — 613.20010
  • Screwdriver slotted hexagon blade 3K 2.0X12.0X200 — 613.20012

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:10 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Tip Size 0.6 x 3.5 mm
Blade Length 80 mm
Handle Length 83 mm
Handle Diameter 27 mm
Hex Size 4/- mm
EAN 4047376188082

Features

Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
Large striking cap
Output: DIN 5264-A, ISO 2380 with Black Point tip

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-21
Small and sturdy. Less than ideal for 3.5 mm terminals due to flared head. Great for everything else a small flat is needed for.