Screwdriver slotted hexagon blade 3K 1.6X10.0X175
613.20010
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Flexible 3K handle ensures perfect ergonomics, power transmission and working comfort
IN-STORE
5 pieces in stock at Vaughan, ON as of 12:15 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Tip Size | 1.6 x 10.0 mm |
Blade Length | 175 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
EAN | 4047376188334 |
Features
Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant |
Large striking cap |
Output: DIN 5264-A, ISO 2380 with Black Point tip |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.