Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TX screwdriver TX20X100

613.43420 - UNSPSC 27111701
German Engineered
TX screwdriver TX20X100 TX screwdriver TX20X100
TX screwdriver TX20X100

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size TX 20
Blade Length 100 mm
Handle Length 96 mm
Handle Diameter 31 mm
EAN 4038898271291

Features

Blade: Round blade, matt chrome-plated
Tip: TX socket, Black Point

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.