TX screwdriver 3K TX15X80-3K
613.20315
- UNSPSC 27111701
061320315 960 1
061320315 960 1
Delivery
0 Review(s)
Flexible 3K handle for perfect ergonomics, power transmission and operating comfort
TX screwdriver 3K TX15X80-3K — 613.20315
- TX screwdriver 3K TX8X60-3K — 613.20308
- TX screwdriver 3K TX10X80-3K — 613.20310
- TX screwdriver 3K TX15X80-3K — 613.20315
- TX screwdriver 3K TX20X100-3K — 613.20320
- TX screwdriver 3K TX25X100-3K — 613.20325
- TX screwdriver 3K TX27X115-3K — 613.20327
- TX screwdriver 3K TX30X115-3K — 613.20330
- TX screwdriver 3K TX40X130-3K — 613.20340
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | TX 15 |
| Blade Length | 80 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| EAN | 4047376188914 |
Features
| Blade: Round blade, brushed chromium-plated |
| Tip: TX socket, with Black Point tip |
| Würth colour coding system |
| Screw symbol printed on handle end for quick identification |
Documents & Videos
Review(s)
Product not yet rated.
