![BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH](https://wurth-pim.imgix.net/Product/71303591-subaru-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f724cf0c5ae0a25e970a219a8480b95)
![BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH](https://pim.wurth.ca/Product/71303591-subaru-wurth.jpg)
![BENCH VISE SWIVEL BASE JSV - 5" JAW WIDTH](https://wurth-pim.imgix.net/Product/71303591-subaru-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f724cf0c5ae0a25e970a219a8480b95)
![](https://pim.wurth.ca/Product/71303591-subaru-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Jaw Width | 5" |
Pipe Capacity | 2" |
Max. Opening | 5" |
Throat Depth | 3-3/4" |
Weight | 31 lbs (14 kg) |
Class 30 iron, 30,000 lb tensile strength castings |
Precision machined hardened steel jaws (replaceable) |
Built-in pipe jaws |
Machine ground anvil surface |
360° swivel base with dual lock down handles |
Shot blast finish powder coat paint for protection from corrosion |
Product not yet rated.