PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS
715.6745
- UNSPSC 27110000
Delivery
In stock for delivery.
For Transporting Work Pieces and Panels that are difficult to grip
IN-STORE
4 pieces in stock at Vaughan, ON as of 4:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Clamping Width | 0 - 65 mm |
Length | 240 mm |
EAN | 4045989089260 |
Features
The fork shape design allows the clamping jaws to be pushed from the side and from the front into the piece being supported. |
Jaws made from high-quality plastic with vulcanised rubber coating |
Extremely secure grip and long service life |
Clear rubber coating prevents colour from the jaws marking the workpiece |
Ergonomically designed handle |
Effortless work |
Load-bearing strength per handle: approx. 120 kg. |
Applications
Suitable for transporting particle boards, wood panels, sheet metal, glass, furniture, fixture elements. |
Review(s)
2021-02-15
aucun systeme pour déclencher la prise