PREMIUM SPIRIT BEAM LEVEL L100CM-ZEBRA/ 40''
714.644010
- UNSPSC 27111802
0714644010961 1
0714644010961 1
Delivery
0 Review(s)
Extra-strong, stable light metal rectangular profile with two handles
Units/package: 1
PREMIUM SPIRIT BEAM LEVEL L100CM-ZEBRA/ 40'' — 714.644010
- PREMIUM SPIRIT BEAM LEVEL L100CM-ZEBRA/ 40'' — 714.644010
- PREMIUM SPIRIT BEAM LEVEL L200CM-ZEBRA/ 79'' — 714.644020
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Height | 30 mm |
| Width | 60 mm |
| Measuring Accuracy | 0.5 mm/m |
| Degrees Measure Accuracy | 0.029° |
| Length | 100 cm |
| Number of Handles | 2 |
| EAN | 4050642402256 |
Features
| Precise measurements via two milled measuring surfaces (up to 120 mm) |
| Workpiece-flush transferring of measuring levels with removable end caps |
| Two vertical levels make turning the spirit level to read the vertical level unnecessary |
| Acrylic glass level block with integrated, corrosion-free reading rings |
| Fluorescent level liquid with high resistance to UV radiation, no discolouration of liquid, maximum precision with temperature fluctuations |
| Easy cleaning owing to very smooth electrostatic powder coating |
You Might Also Like
Review(s)
Product not yet rated.
