Vernier calliper with torque fixing 0-150MM
715.7602
- UNSPSC 41111621
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 5:10 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Lower Vernier Value | 0.05 mm |
Upper Vernier Value | 1/128 in |
Metric Measurement Range | 0 - 150 mm |
Jaw Length | 40 mm |
EAN | 4011231748759 |
Features
With locking screw |
Thread table on rear side |
Graduation chrome plated |
Measuring surfaces ground and lapped |
Complete with carrying case |
Customers Also Viewed
Review(s)
2021-06-01
👍
Good quality!