DIGITAL VERNIER CALIPER 150MM
715.7611
- UNSPSC 41111621
Delivery
In stock for delivery.
Precision measuring in metric & standard for external and internal distances.
IN-STORE
4 pieces in stock at Vaughan, ON as of 5:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Metric Measuring Range | 0 - 150 mm |
Inch Measuring Range | 0 - 6 in |
Accuracy | 0.02 mm/0.001 in (0-100 mm); 0.03 mm/0.001 in (>100-200 mm) |
Repeatability | 0.01 mm/0.005 in |
Maximum Measuring Speed | 1.5 m/sec 60 in/sec. |
Operating Temperature | 0-40 °C/41-104 °F |
Storage Temperature | -20 °C - +70 °C |
EAN | 4052713979643 |
Features
Measuring system: linear capacity measuring system |
Base measuring function: inside, outside, depth, step measuring |
Display: LCD display |
Power: one battery 1.55V silver oxide SR44 (or alkaledscence battery) capacity: 180 mAh |
Influence of humidity: within 0-80 % of relative humidity |
Instructions
Keep body surface clean, prevent liquid material from getting into slider to damage electronics. Surface should be cleared by petrol and the body may be lubricated by a little clock oil. Acetone and alcohol should not be used. Don’t remove the data interface lid when the interface is not used. Do not insert any conductive body into the interface to protect the electronics.
008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Customers Also Viewed
Review(s)
2020-04-20
Very good service, telephone support and shipping excellence.
2019-12-12
Good deal on these calipers on the “Santa’s Wurthshop” handy for many measuring tasks!