Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

SDS-plus 16rd Scaling Chisel 1 1/2x10''

648.936250 - UNSPSC 27112229
0648936250961 1
SDS-plus 16rd Scaling Chisel 1 1/2x10'' SDS-plus 16rd Scaling Chisel 1 1/2x10''
SDS-plus 16rd Scaling Chisel 1 1/2x10''

Delivery

0 Review(s)

SDS Plus Chisel is constructed from durable high-grade steel. Used for removing weld spatter, scale and concrete form overflow.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1-1/2x10"
Quantity 1
EAN 4065233119598

Features

Universally applicable with wider cutting action

Applications

For useful removal of excess materials in larger quantities such as mortar or plaster
Concrete
Brick
Stone

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.