Ready for Work Sale: Save Up to 35% on All Products. Use code: SAVE35.

STAINLESS STEEL PIPE CUTTER (3-35MM)

714.551510 - UNSPSC 23241610
0714551510961 1
STAINLESS STEEL PIPE CUTTER (3-35MM) STAINLESS STEEL PIPE CUTTER (3-35MM)
STAINLESS STEEL PIPE CUTTER (3-35MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Min./max. cutting capacity 3-35 mm
EAN 4053479489384

Benefits & Advantage

Easy to use: • Steel spindle bearings for smoother movement when cutting • Four needle-mounted guide rollers for optimal pipe grip when cutting • Long turning knob sits deep in the hand for effective power transmission
Very low weight. Body made from high-pressure die-cast magnesium, slide and turning knob made from die cast zinc
Saves time with tool-free cutting wheel changes
Integrated deburring blade for left and righthanded users

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.