EXACTA KNIFE RED 9MM BLADE
715.6606
- UNSPSC 27111503
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Blade Size | 9 mm |
Overall Length | 135 mm |
EAN | 4056807176949 |
Features
Handle of impact-resistant plastic with metal blade guide |
High stability and precise blade guidance |
Blade locks with locking bar. |
Convenient one-hand operation |
Holding clip for breast pocket |
Includes 1 x 9 mm break off blade |
Review(s)
2020-08-18
Excellent j’ai 3 grandeur différente de couteau il vont très bien et les lame. Noir lame plus durable merci