THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

SCREW/BOLT EXTRACTION SET (15 PCS)

714.131150 - UNSPSC 27111709
0714131150961 1
SCREW/BOLT EXTRACTION SET (15 PCS) SCREW/BOLT EXTRACTION SET (15 PCS)
SCREW/BOLT EXTRACTION SET (15 PCS)

Delivery

No stock for delivery. -

Problem solver for stripped or rusty Allen and Torx screw heads. Also for hexagonal bolts and nuts

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:50 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:50 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 15
EAN 4052703273546

Features

Precisely manufactured conical spiral profile
All sockets also have a wrench flat for the external drive
Supplied in metal box with high-quality foam insert with clamping effect
Suitable for impact wrenches
Easy unscrewing of stripped bolt heads and nuts thanks to conical spiral profile
Saves lots of time thanks to quick loosening instead of heating or drilling out

Applications

For repair and removal work in any motor vehicle/utility vehicle workshop, locksmith's shop, metal construction etc

Instructions

Select the appropriate extractor and screw it into the screw with 3/4" or 1/2" ratchet. Thanks to its aggressive conical spiral shape, the extractor grips securely into the material of the screw, allowing it to be securely unscrewed. Also ideal for unscrewing torn-off bolts and screws. Tap torn-off bolt or screw. Drill up to a half millimetre larger with dias. up to 6 mm. Drill up to one millimetre larger with dias. of 8–14 mm. Select the appropriate extractor, screw it into the drilled hole and then unscrew the screw or bolt.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-07-09
I’m excited to try this set out, now I just need a stripped or rounded off bolt!