SDS PLUS DUAL HAM DRILL BIT 7/32x20"
648.550245
- UNSPSC 20111603
0648550245961 1
0648550245961 1
Delivery
No stock for delivery. -
0 Review(s)
2-edged hammer drill for fast drilling progress Tried and tested in tough practical tests, the V-PLUS sets standards in terms of efficiency and performance with fast drilling progress and minimal vibration. The dynamically shaped drill head penetrates the material quickly and thus conveys the drilling dust quickly into the large-volume spiral. The spiral geometry, from slimmer to broader spiral backs, supports the improved drilling speed with increased breakage resistance at the same time.
SDS PLUS DUAL HAM DRILL BIT 7/32x20" — 648.550245
- HAMMER DRILL BIT PLUS 1/4X6-1/4"TOTAL 4"WORK — 648.144
- HAMMER DRILL BIT PLUS 3/16X6-1/4"TOTAL 4"WORK — 648.3164
- HAMMER DRILL BIT PLUS 3/8X6-1/4"TOTAL 4"WORK — 648.384
- HAMMER DRILL BIT PLUS 5/16X6-1/4"TOTAL 4"WORK — 648.5164
- HAMMER DRILL BIT PLUS 5/32X4-1/4"TOTAL 2"WORK — 648.5322
- HAMMER DRILL BIT PLUS 5/32X6-1/4"TOTAL 4"WORK — 648.5324
- SDS PLUS DUAL HAM DRILL BIT 3/16x8 1/2" — 648.550236
- SDS PLUS DUAL HAM DRILL BIT 3/16x14" — 648.550239
- SDS PLUS DUAL HAM DRILL BIT 7/32x14" — 648.550243
- SDS PLUS DUAL HAM DRILL BIT 7/32x20" — 648.550245
- SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2" — 648.550246
- SDS PLUS DUAL HAM DRILL BIT 1/4x16" — 648.550249
- SDS PLUS DUAL HAM DRILL BIT 5/16x8 1/2" — 648.550250
- SDS PLUS DUAL HAM DRILL BIT 5/16x12 1/2" — 648.550251
- SDS PLUS DUAL HAM DRILL BIT 3/8x12 1/2" — 648.550252
- SDS PLUS DUAL HAM DRILL BIT 3/8x24" — 648.550253
- SDS PLUS DUAL HAM DRILL BIT 7/16x18" — 648.550256
- SDS PLUS DUAL HAM DRILL BIT 1/2x8 1/2" — 648.550257
- SDS PLUS DUAL HAM DRILL BIT 1/2x12 1/2" — 648.550258
- SDS PLUS DUAL HAM DRILL BIT 1/2x18" — 648.550259
- SDS PLUS DUAL HAM DRILL BIT 7/8x10" — 648.550272
- SDS PLUS DUAL HAM DRILL BIT 1x8" — 648.550274
- SDS PLUS DUAL HAM DRILL BIT 1x18" — 648.550276
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 7/32x20" |
| Quantity | 1 |
Applications
| Creating dowel holes for mechanical dowels |
| Concrete |
| Brick |
| Masonry |
| Natural stone |
Customers Also Viewed
Review(s)
Product not yet rated.
