HAMMER DRILL BIT PLUS 5/32X4-1/4"TOTAL 2"WORK
648.5322
- UNSPSC 27111543
0648550211961 1
0648550211961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
2-edged hammer drill for fast drilling progress Tried and tested in tough practical tests, the V-PLUS sets standards in terms of efficiency and performance with fast drilling progress and minimal vibration. The dynamically shaped drill head penetrates the material quickly and thus conveys the drilling dust quickly into the large-volume spiral. The spiral geometry, from slimmer to broader spiral backs, supports the improved drilling speed with increased breakage resistance at the same time.
HAMMER DRILL BIT PLUS 5/32X4-1/4"TOTAL 2"WORK — 648.5322
- HAMMER DRILL BIT PLUS 1/4X6-1/4"TOTAL 4"WORK — 648.144
- HAMMER DRILL BIT PLUS 3/16X6-1/4"TOTAL 4"WORK — 648.3164
- HAMMER DRILL BIT PLUS 3/8X6-1/4"TOTAL 4"WORK — 648.384
- HAMMER DRILL BIT PLUS 5/16X6-1/4"TOTAL 4"WORK — 648.5164
- HAMMER DRILL BIT PLUS 5/32X4-1/4"TOTAL 2"WORK — 648.5322
- HAMMER DRILL BIT PLUS 5/32X6-1/4"TOTAL 4"WORK — 648.5324
- SDS PLUS DUAL HAM DRILL BIT 3/16x8 1/2" — 648.550236
- SDS PLUS DUAL HAM DRILL BIT 3/16x14" — 648.550239
- SDS PLUS DUAL HAM DRILL BIT 7/32x14" — 648.550243
- SDS PLUS DUAL HAM DRILL BIT 7/32x20" — 648.550245
- SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2" — 648.550246
- SDS PLUS DUAL HAM DRILL BIT 1/4x16" — 648.550249
- SDS PLUS DUAL HAM DRILL BIT 5/16x8 1/2" — 648.550250
- SDS PLUS DUAL HAM DRILL BIT 5/16x12 1/2" — 648.550251
- SDS PLUS DUAL HAM DRILL BIT 3/8x12 1/2" — 648.550252
- SDS PLUS DUAL HAM DRILL BIT 3/8x24" — 648.550253
- SDS PLUS DUAL HAM DRILL BIT 7/16x18" — 648.550256
- SDS PLUS DUAL HAM DRILL BIT 1/2x8 1/2" — 648.550257
- SDS PLUS DUAL HAM DRILL BIT 1/2x12 1/2" — 648.550258
- SDS PLUS DUAL HAM DRILL BIT 1/2x18" — 648.550259
- SDS PLUS DUAL HAM DRILL BIT 7/8x10" — 648.550272
- SDS PLUS DUAL HAM DRILL BIT 1x8" — 648.550274
- SDS PLUS DUAL HAM DRILL BIT 1x18" — 648.550276
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 11:00 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 11:00 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/32 in |
| Working Length | 2 in |
| Overall Length | 4-1/4 in |
| EAN | 4062856271931 |
Applications
| Creating dowel holes for mechanical dowels |
| Concrete |
| Brick |
| Masonry |
| Natural stone |
Customers Also Viewed
Review(s)
Product not yet rated.
