THUNDERBIT STUBBY DRILL 3/16
627.4316
- UNSPSC 27112803
Delivery
In stock for delivery.
0 Review(s)
135° Split-Point, High Speed Steel, Black & Bronze Oxide
IN-STORE
5 pieces in stock at Vaughan, ON as of 8:36 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Material Grade | M-7 |
Point Type | 135° Split Point |
Size | 3/16 in |
Size (Decimal) | 0.1875 in |
Flute Length | 1-1/8 in |
Overall Length | 2-3/16 in |
EAN | 4052713989321 |
Features
135° split-point for quick penetration and reduced “walking” |
Premium-grade M-7 industrial steel for longer life and heat resistance |
Unique flute design for superior material removal |
Short length and heavy-duty construction provides additional strength |
Ideal for use in medium- and high-tensile strength alloy materials |
Applications
Cast Iron; Low and Medium Carbon Steel; High Alloy Steel; Stainless Steel and PH; Tough-, Medium- and High-Tensile Strength Alloys; Wood
Customers Also Viewed
Review(s)
Product not yet rated.