THUNDER BIT PREM BLK BRONZE OX 135DEG 7/64
627.764
- UNSPSC 23241639
Delivery
In stock for delivery.
0 Review(s)
Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection
IN-STORE
10 pieces in stock at Vaughan, ON as of 12:34 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Shank Type | Straight Shank |
Point Type | 135° Split Point |
Size | 7/64 in |
Size (Decimal) | 0.1094 in |
Flute Length | 1-5/16 in |
Overall Length | 2-3/8 in |
EAN | 4061975982124 |
Features
135° Split Point |
Premium Grade Highs Speed Steel Material |
Black and Bronze Oxide Coating/Finish |
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank |
Customers Also Viewed
Review(s)
Product not yet rated.