THUNDER BIT PREM BLK BRONZE OX 135DEG 5/64
627.564
- UNSPSC 23241639
Delivery
In stock for delivery.
0 Review(s)
Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Shank Type | Straight Shank |
Point Type | 135° Split Point |
Size | 5/64 in |
Size (Decimal) | 0.0781 in |
Flute Length | 1 in |
Overall Length | 2 in |
EAN | 4061975951700 |
Features
135° Split Point |
Premium Grade Highs Speed Steel Material |
Black and Bronze Oxide Coating/Finish |
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank |
Customers Also Viewed
Review(s)
Product not yet rated.