Free Shipping: For every order of $350 or more with the promo code : FREESHIP

THUNDER BIT PREM BLK BRONZE OX 135DEG 3/32

627.332 - UNSPSC 23241639
THUNDER BIT  PREM BLK BRONZE OX 135DEG 3/32 THUNDER BIT  PREM BLK BRONZE OX 135DEG 3/32
THUNDER BIT  PREM BLK BRONZE OX 135DEG 3/32

Delivery

In stock for delivery.
0 Review(s)

Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Shank Type Straight Shank
Point Type 135° Split Point
Size 3/32 in
Size (Decimal) 0.0938 in
Flute Length 1-1/4 in
Overall Length 2-1/4 in
EAN 4061975951724

Features

135° Split Point
Premium Grade Highs Speed Steel Material
Black and Bronze Oxide Coating/Finish
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.