THUNDER BIT PREM BLK BRONZE OX SH1/2 118DEG 9/16
627.916
- UNSPSC 23241639
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
7 pieces in stock at Vaughan, ON as of 3:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Shank Type | 1/2" Reduced Shank with 3 Flats |
Point Type | 118° Split Point |
Size | 9/16 in |
Size (Decimal) | 0.5625 in |
Flute Length | 3 in |
Overall Length | 6 in |
EAN | 4052713989307 |
Features
118° Split Point, 1/2" Shank |
Premium Grade High Speed Steel Material |
Black and Bronze Oxide Coating |
Customers Also Viewed
Review(s)
Product not yet rated.