DOUBLE END DRILL BIT DIN1897 HSS 3.2MM (1/8"+)
636.32
- UNSPSC 23241606
Delivery
In stock for delivery.
IN-STORE
10 pieces in stock at Vaughan, ON as of 11:05 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Size | 3.2 mm |
Standards Met | DIN 1897 |
EAN | 4011231530361 |
Features
Right-hand cutting |
Special purpose grinding facilitates penetration of the drill into the material |
No centre punching required |
Drill does not drift from the drilling location |
Ideal for machining light-gauge materials |
Review(s)
2021-07-17
Okay
2021-06-28
last longer then most
2021-01-04
good for the price