Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DOUBLE END DRILL BIT DIN1897 HSS 6.4MM (1/4"+)

636.64 - UNSPSC 23241606
DOUBLE END DRILL BIT DIN1897 HSS 6.4MM (1/4"+) DOUBLE END DRILL BIT DIN1897 HSS 6.4MM (1/4"+)
DOUBLE END DRILL BIT DIN1897 HSS 6.4MM (1/4"+)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Size 6.4 mm
Standards Met DIN 1897

Features

Right-hand cutting
Special purpose grinding facilitates penetration of the drill into the material
No centre punching required
Drill does not drift from the drilling location
Ideal for machining light-gauge materials

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.