JOBBER DRILL COBALT 11/64 HSS
626.1164
- UNSPSC 23241634
Delivery
In stock for delivery.
0 Review(s)
135° Split-Point, Cobalt, High Speed Steel, Bronze Oxide
IN-STORE
10 pieces in stock at Vaughan, ON as of 8:47 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Cobalt Steel |
Finish | Bronze Oxide |
Point Type | 135° Split Point |
Size | 11/64 in |
Size (Decimal) | 0.1719 in |
Flute Length | 2-1/8 in |
Overall Length | 3-1/4 in |
EAN | 4061975946690 |
Customers Also Viewed
Review(s)
Product not yet rated.