JOBBER DRILL COBALT 21/64 HSS
626.2164
- UNSPSC 23241634
Delivery
In stock for delivery.
135° Split-Point, Cobalt, High Speed Steel, Bronze Oxide
IN-STORE
7 pieces in stock at Vaughan, ON as of 3:52 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Cobalt Steel |
Finish | Bronze Oxide |
Point Type | 135° Split Point |
Size | 21/64 in |
Size (Decimal) | 0.3281 in |
Flute Length | 3-5/16 in |
Overall Length | 4-5/8 in |
EAN | 4061975946799 |
Customers Also Viewed
Review(s)
2021-02-10
I mostly use drill bits to drill out broken bolts. Some are very hard and most cheaper drill bits dull quick and the coated drill bits once resharpened are no more durable than a regular HSS drill bit. Though more expensive to buy it more than makes up for it in lesser times to drill the hole.