



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | High Speed Steel |
Finish | Black & Bronze Oxide |
Point Type | 135° Split Point |
Size | 34 in |
Replacements for ThunderBit® Number Drill Index (1-60) Art. No. 627.102 |
135° split point, High Speed Steel, black & bronze oxide |
Premium grade steel |
Heavy-duty construction |
Unique flute design for superior material removal |
Product not yet rated.