HSS SPOT WELD DRILL 10MM
710.10
- UNSPSC 27112803
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
11 pieces in stock at Vaughan, ON as of 7:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Size | 10 mm |
Overall Length | 86 mm |
Flute Length | 41 mm |
Maximum Speed | 700 rpm |
EAN | 4053479551616 |
Features
Fixed centering point eliminates need for a centre punch
Review(s)
Product not yet rated.