Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

CARBIDE BURR CYLINDER ROUND D3/8" X WL3/4 EXTENDED

616.238034 - UNSPSC 23251706
R637665287
CARBIDE BURR CYLINDER ROUND D3/8" X WL3/4 EXTENDED CARBIDE BURR CYLINDER ROUND D3/8" X WL3/4 EXTENDED
CARBIDE BURR CYLINDER ROUND D3/8" X WL3/4 EXTENDED

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:24 PM.

Product Details

Attribute Value
Head Diameter 3/8 in
Shank Diameter 6 mm
Flute Length 3/4 in
Overall Length 6-3/4 in
Type Cylindrical Round
EAN 4052713978493

Features

Carbide material offers much longer tool life compared to common tool materials
Suitable for work on hard/exotic materials
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.