Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M10 x 1.0 x 15 MM INSERT

699.1113 - UNSPSC 23291804
M10 x 1.0 x 15 MM INSERT M10 x 1.0 x 15 MM INSERT
M10 x 1.0 x 15 MM INSERT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M10
Pitch 1.0 mm
Insert Length (in) 0.600 in
Insert Length (mm) 15.0 mm
Compatible Drill 13/32
Compatible Drill Diameter 0.406 in
Minimum Counterbore Diameter 0.466 in
Minimum Counterbore Depth 0.085 in
Major Tap Diameter 0.349 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.