SABRE SAW BLADE DEMOLITION METAL 3PCS / 9''
615.922300
- UNSPSC 27112802
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:23 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Metal |
Tooth Spacing | 3 mm |
Overall Length (mm) | 230 mm |
Thickness | 1.25 mm |
EAN | 4046777799965 |
Notices
Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.
Review(s)
2020-12-09
best blades I ever used