Tool holder with ratchet long design-(M3-M8)

715.4203
071542 03 090 1
Tool holder with ratchet long design-(M3-M8) Tool holder with ratchet long design-(M3-M8)
Tool holder with ratchet long design-(M3-M8)
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Tool holder with ratchet long design-(M3-M8) — 715.4203
  • Tool holder with ratchet long design-(M3-M8) — 715.4203
  • Tool holder with ratchet long design-(M5-M12) — 715.4204

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Suitable for Screw tap M3 - M8, square drive 2.4 -5.5 mm
Length 250 mm
EAN 4011231741903

Features

For right and left-handed threads

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.