HAND TAP SECOND M10X1.5
640.2..10
- UNSPSC 27112806
06402 10 061 1
06402 10 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
HAND TAP SECOND M10X1.5 — 640.2..10
- HAND TAP SECOND M10X1.5 — 640.2..10
- HAND TAP SECOND M12X1.75 — 640.2..12
- HAND TAP SECOND M14X2.0 — 640.2..14
- HAND TAP SECOND M16X2.0 — 640.2..16
- HAND TAP SECOND M18X2.5 — 640.2..18
- HAND TAP SECOND M20X2.5 — 640.2..20
- HAND TAP SECOND M22X2.5 — 640.2..22
- HAND TAP SECOND M3X0.5 — 640.2..3
- HAND TAP SECOND M4X0.7 — 640.2..4
- HAND TAP SECOND M5X0.8 — 640.2..5
- HAND TAP SECOND M6X1.0 — 640.2..6
- HAND TAP SECOND M8X1.25 — 640.2..8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M10 |
| Pitch | 1.5 mm |
| Tap Type | Second |
| Length | 70 mm |
| Thread Length | 24 mm |
| EAN | 4011231532044 |
Features
| Type description: Second tap |
| Standards: DIN 352 |
| Material: HSS |
| Thread type: Metric thread |
Applications
| Steel |
| Cast iron |
Review(s)
Product not yet rated.
