Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HSS TAP FINISHING M12X1.0FINE

642.312.1 - UNSPSC 27112806
HSS TAP FINISHING M12X1.0FINE HSS TAP FINISHING M12X1.0FINE
HSS TAP FINISHING M12X1.0FINE
0 Review(s)

Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Thread Diameter M12
Pitch 1 mm
Tap Type Finishing
Length 70 mm
Thread Length 22 mm
Shank Diameter 9 mm
Square Shank 7 mm

Features

Type description: Third tap
Standards: DIN 2181
Material: HSS
Thread type: Metric fine thread

Applications

Ideal for brass or cast iron fittings.
Suitable for engine or brakes; specifically for making threads for bolts.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.