
2 pieces in stock at Vaughan, ON as of 7:15 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Disc Size | 7” (180mm) |
| Spindle Thread | 5/8” M14 |
| No Load Speed | 800/1,000/1,200/1,400/1,600/ 2,000/2,200 RPM |
| Speed Control | 8 Settings |
| EAN | 4065746645690 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Dust cover design increasing tool performance and extending tool life |
| IP56: Superior dust and water resistance |
| Durable metal gear box housing |
| Spindle lock button design for easy disc change |
| Two position side handle and bail handle |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Product not yet rated.