12V DRILL DRIVER 2-SPD
Delivery
Units/package: 1 Maximum Quantity: 48 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:59 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:59 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Chuck Capacity | 10mm (3/8”) |
| Max Torque | 30Nm (265 In-Lbs) |
| Speed Settings | 8 Stages – Fine Tuning Dial |
| No-load speed | 0-350 RPM / 0,1350 RPM |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| 2-Speed gearbox for optimum RPM matching applications |
| Ideal for work in confined spaces |
| 18 Torque Settings + Drill Mode |
| Variable speed with reversible control and electric brake switch |
| Built-in LED light for convenient illumination of the work area |
| Ergonomic contoured grip |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Contents
Notices
Documents & Videos
Accessories
Review(s)
Product not yet rated.
