12V MINI POLISHER/SANDER
5701122211961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:29 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Pad Daimeter | 75mm (3”) / 125mm (5”) |
| Sanding Disc Diameter | 50mm (2”) / 75mm (3”) |
| Speed Setting | 8 Stages – Fine Tuning Dial |
| No-load speed | 0-3,500 RPM / 0-9,500 RPM |
| EAN | 4068362283024 |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| 2-speed gearbox x 8-stage adjustment for optimum RPM matching applications |
| Lock-on power switch for user convenience |
| Spindle lock button for easy wheel changes |
| Convenient two-position side handle |
| Variable speed switch |
| BLDC Brushless motor technology |
| Ergonomic contoured grip |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
| Kit comes standard with 1 x 2.5Ah Battery, 1 x 5.0Ah Battery & Rapid Charger, 2" Sanding backing pad, 3" Polishing backing pad, 3" foam compounding pad, 3" Scuffing pad, 3" Wool bonnet, Axial adapter, Eccentric adapter & Canvas Bag |
Contents
Notices
Warranty
Documents & Videos
Accessories
Customers Also Viewed
Review(s)
Product not yet rated.
