12V MINI RECIPROCATING SAW (BT)
5701121701961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:39 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:39 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Stroke | 15.88mm (5/8”) |
| Head Length | 290mm (11-7/16”) |
| Stroke Per Minute | 0-3,000 SPM |
| EAN | 4068362511011 |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| Keyless blade clamp for quick and easy blade changes |
| Dual-gear counterbalance mechanism for less vibration and user fatigue |
| Compact size and lightweight for cutting in confined spaces and overhead work |
| Built-in LED light for convenient illumination of the work area |
| Ergonomic contoured grip |
| Bare Tool Only – Batteries & Charger sold separately |
Notices
Documents & Videos
Review(s)
Product not yet rated.
