
2 pieces in stock at Vaughan, ON as of 7:04 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:04 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 20V DC |
| Drive Size | 1/4” Hex Shank |
| Max Reverse Torque | 800Nm (590 Ft-lbs) |
| Max Tightening Torque | Stage 1: 75 FT-LBS (100Nm); Stage 2: 133 FT-LBS (180Nm); Stage 3: 162 FT-LBS (200Nm) |
| No Load Speed | 0-1,200 / 0 - 1,900 / 0 - 3,000 RPM |
| Impacts per minute | 0-3000 IPM |
| EAN | 4065746646062 |
| Lightweight and powerful with 220Nm (162 FT-LBS) of torque |
| 1/4” hex alloy steel head and built-in LED light |
| 3-stage precise electronic torque control |
| Variable speed control |
| Battery Capacity display light |
| BLDC brushless motor that delivers highly efficient power |
Product not yet rated.