Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

20V  1/2" MID-TQ IMPACT WRENCH

5701.201741 - UNSPSC 27112713
20V  1/2" MID-TQ IMPACT WRENCH 20V  1/2" MID-TQ IMPACT WRENCH
20V  1/2" MID-TQ IMPACT WRENCH
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

499.00 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 5 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:48 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:48 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 20V DC
Drive Size 1/2" Square
Max Reverse Torque 800Nm (590 Ft-lbs)
Max Tightening Torque Stage 1: 73 FT-LBS (100Nm); Stage 2: 221 FT-LBS (300Nm); Stage 3: 368 FT-LBS (500Nm)
No Load Speed 0-1,500 / 0 - 1,800 / 0 - 2,100 RPM
Impacts per minute 0-3000 IPM
EAN 4065746646079

Features

Lightweight and powerful 800Nm (590 Ft-Lbs) of torque
1/2" hex alloy steel head and built-in LED light
3-stage precise electronic torque control
Auto-shutoff function 1st and 2nd stages
Battery Capacity display light
BLDC brushless motor that delivers highly efficient power

Contents

Kit comes standard with 2 x 5.0Ah Battery Packs & Rapid Charger

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.