3/8 REV AIR DRILL
703.15027
- UNSPSC 27112700
5966200020990 1
5966200020990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:19 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:19 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chuck Capacity | 3/8 in |
| Free Speed | 1800 rpm |
| Overall Length | 8 in |
| Net Weight | 3 lbs |
| Air Inlet Thread | 1/4" NPT |
| Air Hose Inner Diameter | 3/8 in |
| Average Air Consumption | 17 cfm |
| Air Pressure | 90 - 150 psi |
| EAN | 4066443221880 |
Features
| Lightweight compact size and is easy to handle |
| Reversible control lever for convenient, one-handed operation |
| Handle exhaust directs air away from work |
| Built-in muffler for noise reduction |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
Customers Also Viewed
Review(s)
Product not yet rated.
