UNIBOR CMD 400 ELITE SERIES MAG DRILL
570.940040
- UNSPSC 23241801
S123464156
S123464156
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Cutter Capacity | 1-1/2 in |
| Depth of Cut | 2 in |
| No Load Speed | 270-610 rpm |
| Motor Specification | 1100 w |
| Magnet Adhesion | 1789 lb |
| Length | 10-7/16 in |
| Height | 20-5/64 in |
| Width | 7-3/32 in |
| Magnet Size | 6-1/2 in x 3-5/32 in |
| Weight | 30.9 lbs |
| Motor | 120 V |
| Stroke | 3-11/16 in |
Customers Also Viewed
Review(s)
Product not yet rated.
