Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Euroclear 4:1, 2K Urethane Clearcoat. 3.78L

5866.200107 - UNSPSC 31201615
5866200107083 1
Made in Canada
Euroclear 4:1, 2K Urethane Clearcoat. 3.78L Euroclear 4:1, 2K Urethane Clearcoat. 3.78L
Euroclear 4:1, 2K Urethane Clearcoat. 3.78L

Delivery

In stock delivery from our warehouses.

A high solids formulation that offers exceptional value and versatility for spot, panel, and overall repair.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 10:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Product 4:1 Clearcoat
Contents 3.78 L
EAN 4056807243979

Features

Versatility with three activators: Fast, Medium, Slow
High gloss, fast dry finish with easy buffing that will perform with most water-based and solvent-based basecoat systems

Benefits & Advantage

Easy to use
Durable, high gloss
Versatility and value
High solids formulation
Fast drying

Applications

Automotive refinish basecoats (water and solvent based)
Automotive refinish single stage
Existing finishes that have been sanded and cleaned NOTE: Clearcoat should not be applied over acrylic lacquers or existing finishes which have not been sanded

Instructions

1. Allow the final coat of basecoat to dry in accordance with manufacturer’s directions.
2. Use a tack cloth to remove any surface contaminates that may have settled on the basecoat.
3. Apply two full wet coats to a maximum of 6 mils wet, allowing 10 to 15 minutes flash time between coats or as conditions dictate.

Notices

DO NOT apply over non catalyzed acrylic or synthetic enamels or acrylic lacquer finishes. It is important to test the compatibility of this product with your paint system. This product is not recommended for use in temperatures below 16 degrees C. The use below these temperatures will affect dry times, performance and finish. Always keep containers closed to prevent moisture contamination.
Many factors beyond Wurth’s control and uniquely within user’s knowledge and control can affect the use and performance of a Wurth product in a particular application. Given the variety of factors that can affect the use and performance of a Wurth product, user is solely responsible for evaluating the Wurth product and determining whether it is fit for a particular purpose and suitable for user’s method of application. Wurth makes no warranty, either expressed or implied, and specifically excludes any implied warranties or conditions of quality, whether of merchantability, fitness or otherwise. On any claim, irrespective of the legal theory invoked, Wurth’s total liability shall not exceed the purchase price of the product. In no event shall Wurth be liable for any damages of any type, or for loss.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-19
Have been using this clear for years. Great product for partials or completes.
2020-09-21
I’ve owned my own body shop for close to 30 years and have used a lot of different clear coats. Wurths 4:1 clear is an excellent medium/high build clear with excellent flow out and durability. Even the price is reasonable. Highly recommended.
2020-05-22
A good quality medium/high solids clear.