Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Euroclear Pro 2:1, 2K Urethane Clearcoat, 5L

5866.200106 - UNSPSC 31201615
5866200106083 1
Made in Canada
Euroclear Pro 2:1, 2K Urethane Clearcoat, 5L Euroclear Pro 2:1, 2K Urethane Clearcoat, 5L
Euroclear Pro 2:1, 2K Urethane Clearcoat, 5L

Delivery

In stock delivery from our warehouses.

A European style, low VOC, medium solid 2:1 mix urethane clearcoat formulation

IN-STORE

(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 6:29 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Product 2:1 Clearcoat
Contents 5 L
EAN 4056807243986

Features

Versatility with three activators: Fast, Medium, Slow
High gloss, fast dry finish with superior depth of image that will perform with water-based and solvent-based basecoat systems
Easy to spray, polish and buff

Benefits & Advantage

Easy application, polishing and buffing
Durable, high gloss
Superior depth of image
Fast drying

Applications

Automotive refinish basecoats (water and solvent based)
Automotive refinish single stage
Existing finishes that have been sanded and cleaned NOTE: Clearcoat should not be applied over acrylic lacquers or existing finishes which have not been sanded

Instructions

1. Allow the final coat of basecoat to dry in accordance with manufacturer’s directions.
2. Use a tack cloth to remove any surface contaminates that may have settled on the basecoat.
3. Apply two full wet coats to a maximum of 6 mils wet, allowing 10 to 15 minutes flash time between coats or as conditions dictate.

Notices

DO NOT apply over non catalyzed acrylic or synthetic enamels or acrylic lacquer finishes. It is important to test the compatibility of this product with your paint system. This product is not recommended for use in temperatures below 16 degrees C. The use below these temperatures will affect dry times, performance and finish. Always keep containers closed to prevent moisture contamination.
Many factors beyond Wurth’s control and uniquely within user’s knowledge and control can affect the use and performance of a Wurth product in a particular application. Given the variety of factors that can affect the use and performance of a Wurth product, user is solely responsible for evaluating the Wurth product and determining whether it is fit for a particular purpose and suitable for user’s method of application. Wurth makes no warranty, either expressed or implied, and specifically excludes any implied warranties or conditions of quality, whether of merchantability, fitness or otherwise. On any claim, irrespective of the legal theory invoked, Wurth’s total liability shall not exceed the purchase price of the product. In no event shall Wurth be liable for any damages of any type, or for loss.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-16
Bon clear tout usage
2020-07-03
This seems like a great product works well.the only reason for only a 4 star is I have not seen the long term effects of UV and weather on this to give an opinion of its long term