

SUDZ OFF WATER RESISTANT MARKER WHITE
825.91146
- UNSPSC 44121708
In stock for delivery.
0 Review(s)
Detergent removable marker for water resistant temporary writing
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 10 ml |
Colour | White |
Drying Time | 15 - 20 sec |
EAN | 4045989758944 |
Features
Marks can be removed with detergents with a pH of 10 or higher |
Valve action mechanism prevents paint in barrel from drying |
No "ghosting" when paint is removed |
Xylene-free |
Drying time: 15-20 seconds |
Applications
For use on non-treated, non-painted and non-porous metal and glass surfaces. Excellent for quality control
Documents & Videos
Review(s)
Product not yet rated.