ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-DEVILBISS
891.700227
- UNSPSC 31211900
0891700227061 1
0891700227061 1
Delivery
No stock for delivery. -
0 Review(s)
Paint mixing cups with measurement scale printed on the inside for greater accuracy and ease of use
ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-DEVILBISS — 891.700227
- PAINT MIXING CUP 385 mL — 705.800110
- PAINT MIXING CUP LID FOR 385ML CUP — 705.800111
- PAINT MIXING CUP 750 mL — 705.800120
- PAINT MIXING CUP LID FOR 750ML CUP — 705.800121
- PAINT MIXING CUP 1400 mL — 705.800130
- PAINT MIXING CUP LID FOR 1400ML CUP — 705.800131
- FILTER SCREEN-WBS-125MY — 705.800152
- FILTER SCREEN-WBS-200MY* — 705.800162
- ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-IWATA* — 891.700225
- ADAPTER-REPLACEABLE CUP SYSTEM-RCS-WBS-DEVILBISS — 891.700227
- ADAPTER-REPLACEABLE CUP SYSTEM-RCS-SATA-QCC — 891.700228
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Description | RCS adapter for Devilbiss airbrushes with 16 x 1.5" connecting thread |
Features
| Disposable cups for mixing and storing paint materials and stains |
| Integrated mixing scales (1:1, 2:1, 3:1, 4:1 and 5:1). |
Customers Also Viewed
Review(s)
Product not yet rated.
