.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=68834b1df8b33affc538307384a46de3)
.jpg)








.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=68834b1df8b33affc538307384a46de3)
.jpg)








6 pieces in stock at Vaughan, ON as of 2:58 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 2:58 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 400 ml |
Description | Copper Spray Perfect |
Chemical basis | Nitri-combination resin |
Cross Cutting (DIN 53151) | Gt0-1 |
Dry Layer Thickness | approx. 36 μm |
Recommended Layer Thickness | 25 μm |
Dust-dry (with recommended dry layer thickness) | 6 min. |
Completely Hardened (with recommended dry layer th | 90 min. |
Touch-dry (with recommended dry layer thickness) | 17 min. |
Thermal Stability | approx. +100 °C (+212 °F) |
Minimum Shelf Life At +10 °C to +25 °C (+50 °F to | 24 |
Surfaces With Good Adhesion | Copper, steel |
EAN | 4045989677597 |
High layer thickness in 1st spray pass. |
Can be used on residual rust. |
For variable use thanks to adjustable spray head. |
High resistance to running. |
High abrasion resistance. |
Very safe due to optimal protection against weathering. |
Minimal time required, as only one work step necessary. |
Covers well. |
Only loose rust must be removed. |
Large-area and minor repairs can be carried out quickly and safely with the variable spray head. |