BLACK TRIM/BUMPER COATING 425 g
893.0190
- UNSPSC 31211507
08930190 083 1
08930190 083 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 4:01 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 4:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 425 g |
| Colour | Black |
| EAN | 4061975677778 |
Features
| Trim black flexible paint for refinishing metals, plastic bumpers and flexible trim components |
| Its etching formulation eliminates the need to priming |
| Can also be applied on aluminum, stainless steel and galvanized steel |
| Etching properties |
| Very flexible |
| Dries fast |
| Matches OEM coating |
| Easy to control fan spray |
Documents & Videos
Review(s)
2020-06-27
Appliqué trop récemment pour en faire une évaluation à long terme sur la résistence aux petits chocs (éclats de peinture), à la conservation de l'éclat vs les rayons solaires (terni facilement?), d'où le 4/5.
2019-05-08
Refinishing front bumper
First time using. Will have to see how it holds up before I recommend it to anyone.