Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BLACK TRIM/BUMPER COATING 425 g

893.0190 - UNSPSC 31211507
08930190 083 1
Made in Canada
BLACK TRIM/BUMPER COATING 425 g BLACK TRIM/BUMPER COATING 425 g
BLACK TRIM/BUMPER COATING 425 g

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 9:23 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 9:23 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 425 g
Colour Black
EAN 4061975677778

Features

Trim black flexible paint for refinishing metals, plastic bumpers and flexible trim components
Its etching formulation eliminates the need to priming
Can also be applied on aluminum, stainless steel and galvanized steel
Etching properties
Very flexible
Dries fast
Matches OEM coating
Easy to control fan spray

Customers Also Viewed

Is Often Bought With

You Might Also Like