



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Contents | 340 g |
Maintains color and high-gloss finish |
Excellent resistance to motor oil, grease and gasoline |
Matches OEM factory standards |
Withstands intermittent temperatures up to 50°F (260°C) |
Product not yet rated.