SPRAY PAINT HI-TEMP BLACK 400 mL
893.359005
- UNSPSC 31211507
0893359005083 1
0893359005083 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
High-Quality Spray Lacquer
SPRAY PAINT HI-TEMP BLACK 400 mL — 893.359005
- SPRAY PAINT MAT BLACK 400 mL — 893.329005
- HIGH-GLOSS SILVER LACQUER 600 mL — 893.339006
- WHEEL LACQUER SILVER 12 OZ — 893.339108
- VW SPRAY PAINT GRAPHITE BLACK 400 ML — 893.349110
- LACQUER SPRAY TRANSPARENT 400 ML — 893.351930
- SPRAY PAINT HI-TEMP BLACK 400 mL — 893.359005
- SPRAY PAINT LIEBHERR YELLOW 400 mL — 893.364464
- CAST IRON GREY LACQUER SPRAY — 893.379008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 296 g |
| Colour | Flat Black Lacquer |
| Finish | High - Temp |
| EAN | 4045989484737 |
Features
| Excellent coverage with a lustrous finish |
| A remarkably versatile spray paint with the most outstanding performance characteristics available anywhere |
Benefits & Advantage
| Has an exclusive resin base |
| Can be used on both interior and exterior surfaces such as wood, metal and can be recoated anytime |
| Bare metal surfaces should be primed before application with Würth Primers, Art. No. 892.193 or Art. No. 892.194 |
| Ideal for guide coating |
| Lead free |
| Art. No's. 893.339006 and 893.351930 can also be used on wheels |
| Spray nozzle, Art. No. 892.168 is excellent for an even distribution of paint Temperature resistance for Art. No. 893.359005 is 650 °C (1,200 °F) |
Documents & Videos
Review(s)
Product not yet rated.
